Fiber Patch Cord

Item #: 0088774

Cat #: LC-LC OM3D 1M

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50, Connectors: LC/LC, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50, Connectors: LC/LC, Length: 3.281 ft.
Also known as: LC-LC OM3D 1M, CEXLCLCOM3D1M

Specifications

Length: 1 m
Material: Fiber
Conductors: 2 Fiber
Length: 1 m
Conductors: 2 Fiber
Material: Fiber