SLIM 18W 4K 120V TO 277WALLMO

Item #: 0088727

Cat #: SLIM18N

UPC: 019813040462

Company wide:
0 in stock
Documents & Guides
SLIM 18W NEUTRAL LED 120V TO 277V WALLMOUNT BRONZE

Overview

SLIM 18W NEUTRAL LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813040462, SLIM18N, RABSLIM18N

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze