1" Rigid 304 Stainless Steel 90° Elbow

Item #: 0088724

Cat #: S41090EL00

UPC: 847656000394

$ 41.48 EA
Company wide:
4 in stock
Documents & Guides
1 Inch Rigid 304 Stainless Steel 90 Degree Elbow

Overview

1 Inch Rigid 304 Stainless Steel 90 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 847656000394, S41090EL00, CLBS41090EL00

Specifications

Diameter: 1 in
Angle: 90°
Material: Stainless Steel 304
Diameter: 1 in
Material: Stainless Steel 304
Angle: 90°