
Freedom, Combination, Pump Panel, Size N3, 120V
Item #: 0088684
Cat #: ECN5532CAG-C1R63/E
UPC: 786685456201
$ 13733.03 EA
Company wide:
0
in stock
Documents & Guides
NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCP Circuit Breaker, 50 Maximum Hp @ 480V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil, Control Power Transformer. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
Overview
NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCP Circuit Breaker, 50 Maximum Hp @ 480V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil, Control Power Transformer. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
Freedom Industrial Pump Panel Catalog#:ECN5532CAG-C1R63/E Freedom Industrial Pump Panel, CB disconnect, Wired for 480V, NEMA 3R painted steel enclosure, NEMA size 3, 220/440V-240/480V primary, 110V/50 Hz-120V
Also known as: 786685456201, ECN5532CAG-C1R63/E, CUTECN5532CAGC1R63
Specifications
| Volts AC Control: | 120 |
| Type: | Combination, Electronic Overload, Pump Panel |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 100 |
| Horsepower: | 50 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC Control: | 120 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Horsepower: | 50 |
| Type: | Combination, Electronic Overload, Pump Panel |
| Phase: | 3 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 3R |