THHN/THWN-2-10-SOL-WHI/BLK 2500'

Item #: 0088677

Cat #: 10THHNCSOLWHIBLA25

UPC: 048243962020

$ 0.56 FT
Company wide:
4,000 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-10-SOL-WHI/BLK 2500'

Overview

THHN/THWN-2-10-SOL-WHI/BLK 2500'
Also known as: 048243962020, 10THHNCSOLWHIBLA25

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Solid