Electronic J-Can Ballast, Metal Halide, 150W, 120V

Item #: 0088651
Cat #: MC1501J120U
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Electronic J-Can Ballast, Metal Halide, Lamp Wattage: 150, 120 Volt, Lamp Types: 150 Watt MH, ANSI Code: M102/M142

Overview

Electronic J-Can Ballast, Metal Halide, Lamp Wattage: 150, 120 Volt, Lamp Types: 150 Watt MH, ANSI Code: M102/M142
Also known as: MC1501J120U, HACMC1501J120U

Specifications

Volts AC: 120
ANSI Code: M102, M142
Wattage: 150
Light Technology: HID
Volts AC: 120
Wattage: 150
ANSI Code: M102, M142
Light Technology: HID

Customer Reviews

No reviews for this product
(0)