Insulated Electrical Gloves - Size: 10

Item #: 0088587

Cat #: GK214B/10

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Gloves, Class 2, Length: 14", Color: Black, Size: 10, Voltage Capacity: 20,000V AC, 50,000V DC.

Overview

Insulated Electrical Gloves, Class 2, Length: 14", Color: Black, Size: 10, Voltage Capacity: 20,000V AC, 50,000V DC.
Also known as: GK214B/10, SALGK214B10

Specifications

Class: 4
Class: 4