Diagonal Brace Kit

Item #: 0088526

Cat #: 70-0200-CBR

UPC:

$ 102.19 EA
Clearance
Price good while supplies last
Company wide:
80 in stock
Documents & Guides
Diagonal Brace Assembly Kit, SGA 2 inch (7.5 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs

Overview

Diagonal Brace Assembly Kit, SGA 2 inch (7.5 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: 70-0200-CBR, IRN700200CBR

Specifications

Size: 2 in
Color: Silver
Length: 7.500 ft
Weight: 5.000 lbs
Size: 2 in
Length: 7.500 ft
Color: Silver
Weight: 5.000 lbs