FAZ-NA UL 489 MCB 3P 13A D CURVE

Item #: 0088503

Cat #: FAZ-D13/3-NA

UPC: 015081021448

$ 200.09 EA
Company wide:
2 in stock
Documents & Guides
FAZ-NA UL 489 MCB 3P 13A D CURVE

Overview

FAZ-NA UL 489 MCB 3P 13A D CURVE
Also known as: 015081021448, FAZ-D13/3-NA, CUTFAZD133NA

Specifications

Poles: 3
Amps: 13
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 13
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA