HFC1215 Portable Heater

Item #: 0088497

Cat #: HFC1215

UPC: 093319012000

Company wide:
0 in stock
Documents & Guides
HFC1215 Portable Heater, 120V, 750/1500 Watts, 6.25/12.5 Amps, 8 ft. Cord, For Use In The RV and Marine Environment, Color: White

Overview

HFC1215 Portable Heater, 120V, 750/1500 Watts, 6.25/12.5 Amps, 8 ft. Cord, For Use In The RV and Marine Environment, Color: White

This small, quiet desktop portable heater is intended for use in the RV and marine environment for quick heating and freeze protection. A 750 Watt setting, along with a low temperature thermostat setting allows this portable to be used for freeze protection. The 1500 Watt setting allows it to be a comfort heater. An 8ft. grounded cord makes it convenient tor each distant power outlets. Open-Coil Element. C-Frame Motor. Squirrel Cage Blower. Built-In Thermostat. Quiet Running. Metal case and grill. Powder-coated finish. Manual reset limit. Secondary unit protection: one shot fuse. Two heat settings: 750/1500 Watts. Low temperature thermostat setting. Fan-only setting. Automatic thermostat. 8 foot, 3-conductor grounded power cord. Standard color: two-tone light gray / dark gray grill.

Also known as: 093319012000, HFC1215, KNGHFC1215

Specifications

Wattage: 750, 1500
Volts AC: 120
Color: White
Wattage: 750, 1500
Color: White
Volts AC: 120