16/4 AWG, CM/CL3, Copper, 65 Strand, Indoor, Round S

Item #: 0088467

Cat #: 164CL3AUDCNDBB1000

UPC:

Company wide:
0 in stock
Documents & Guides
Round Speaker Cable, 16 AWG, 4-Conductor, CM/CL3/FPL/PLTC, Sunlight Resistant, Direct Burial, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Signet Series, 300V, Jacket Diameter: 0.226", Color: Blue, Reel Length: 500 ft.

Overview

Round Speaker Cable, 16 AWG, 4-Conductor, CM/CL3/FPL/PLTC, Sunlight Resistant, Direct Burial, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Signet Series, 300V, Jacket Diameter: 0.226", Color: Blue, Reel Length: 500 ft.
Also known as: 164CL3AUDCNDBB1000

Specifications

Color: Blue
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 16 AWG
Conductors: 4
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Material: Copper
Conductors: 4
Volts AC: 300
Jacket: PVC
Gauge: 16 AWG
Shielding: Unshielded