Decorator Wallplate, 3-Gang, Steel, White Semi-Gloss

Item #: 0088446

Cat #: 86403

UPC: 095327864039

$ 5.35 EA
Company wide:
0 in stock
Documents & Guides
Decorator Wall Plate, 3-Gang, Steel, White, Smooth Semi Gloss

Overview

Decorator Wall Plate, 3-Gang, Steel, White, Smooth Semi Gloss
Also known as: 095327864039, 86403, MUL86403

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Color: White
Material: Steel
Mounting: Device
Type: GFCI, Decorator
Material: Steel
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)