Fire Barrier Caulk 20 Fluid Oz Sausage

Item #: 0088443

Cat #: IC-15WB+-20oz

UPC: 051115165603

$ 33.59 EA
Company wide:
296 in stock
Documents & Guides
Fire Barrier Caulk, Protection: Up to 3 Hours, Color: Yellow, Includes: 20 oz. Sausage

Overview

Fire Barrier Caulk, Protection: Up to 3 Hours, Color: Yellow, Includes: 20 oz. Sausage

Engineered to form a monolithic seal after drying, 3M™ Fire Barrier Sealant IC 15WB+ is a yellow, one-part, gun-grade, intumescent firestop sealant that provides up to 3-hour fire protection in tested and listed systems. This helps prevent the spread of fire, smoke and noxious gas, while also acting as an acoustic barrier to help minimize noise transfer.

Also known as: 051115165603, IC-15WB+-20oz, MMMIC15WB+20OZ

Specifications

Type: Fire Stop, Caulking
Size: 20 oz
Color: Yellow
Type: Fire Stop, Caulking
Color: Yellow
Size: 20 oz