1.6A, 125V, TOO Series Time Delay Fuse

Item #: 0088414

Cat #: TOO01.6

UPC: 079458430387

Company wide:
0 in stock
Documents & Guides
1.6 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element.

Overview

1.6 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element.

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430387, TOO01.6, LFUTOO01.6

Specifications

Speed: Time Delay, Slow Blow
Type: Plug Fuse
Volts AC: 125
Amps: 1.600
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125
Interrupt Rating DC: 10 kA
Type: Plug Fuse
Amps: 1.600