UL CLASS G MEDIUM TIME DELAY .500A

Item #: 0088408

Cat #: SLC.500

UPC: 079458420241

$ 32.34 EA
Company wide:
0 in stock
Documents & Guides
UL CLASS G MEDIUM TIME DELAY 500A The unique design of LittelfuseÆs compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders The fuseÆs varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings Class CC fuses are replacing Class G fuses in many new designs Class CC fusesÆ superior time delay plus higher voltage and interrupting ratings meet the needs of modern circuits LittelfuseÆs introduction of POWR-PRO« CCMR series fuses, with ratings up to 60 Amperes for providing branch circuit protection, are accelerating this trend Safety: 100,000 AIR ù Reliable interruption of all overcurrents up to 100,000 amperes Current limiting design reduces damage to equipment caused by heating and magnetic effects of short circuit currents Medium time-delay allows fuses to be sized closer to actual equipment requirements ù no need to greatly oversize to withstand harmless equipment or system surges Reduced Downtime: Medium time-delay may reduce downtime caused by power surges or equipment demands

Overview

UL CLASS G MEDIUM TIME DELAY 500A The unique design of LittelfuseÆs compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders The fuseÆs varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings Class CC fuses are replacing Class G fuses in many new designs Class CC fusesÆ superior time delay plus higher voltage and interrupting ratings meet the needs of modern circuits LittelfuseÆs introduction of POWR-PRO« CCMR series fuses, with ratings up to 60 Amperes for providing branch circuit protection, are accelerating this trend Safety: 100,000 AIR ù Reliable interruption of all overcurrents up to 100,000 amperes Current limiting design reduces damage to equipment caused by heating and magnetic effects of short circuit currents Medium time-delay allows fuses to be sized closer to actual equipment requirements ù no need to greatly oversize to withstand harmless equipment or system surges Reduced Downtime: Medium time-delay may reduce downtime caused by power surges or equipment demands

The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings. Class CC fuses are replacing Class G fuses in many new designs. Class CC fuses’ superior time delay plus higher voltage and interrupting ratings meet the needs of modern circuits. Littelfuse’s introduction of POWR-PRO® CCMR series fuses, with ratings up to 60 Amperes for providing branch circuit protection, are accelerating this trend.

Also known as: 079458420241, SLC.500, LFUSLC.500

Specifications

Diameter: 13/32 in
Length: 1 5/16 in
Speed: Medium Time Delay
Class: G
Volts AC: 600
Mounting: Cartridge
Amps: 0.500
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Speed: Medium Time Delay
Volts AC: 600
Amps: 0.500
Interrupt Rating DC: 10 kA
Length: 1 5/16 in
Class: G
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 100 kA