
200A, 700VAC/650VDC, LS70S Very Fast Acting Fuse
Item #: 0088395
Cat #: L70S200
UPC: 079458101775
$ 334.97 EA
Company wide:
0
in stock
Documents & Guides
200 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 5 3/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting. ***Use Platt# 0294507***
Overview
200 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 5 3/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting. ***Use Platt# 0294507***
Also known as: 079458101775, L70S200, LFUL70S200
Specifications
| Amps: | 200 |
| Diameter: | 1 1/2 in |
| Volts DC: | 650 |
| Volts AC: | 700 |
| Speed: | Very Fast Acting |
| Length: | 5 3/32 in |
| Standards: | California Proposition 65 |
| Mounting: | Bolt In |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 20 kA |
| Amps: | 200 |
| Volts DC: | 650 |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Type: | Semi Conductor Fuse |
| Diameter: | 1 1/2 in |
| Volts AC: | 700 |
| Length: | 5 3/32 in |
| Mounting: | Bolt In |
| Interrupt Rating DC: | 20 kA |