250A, 500VAC/450VDC, L50S Very Fast Acting Fuse

Item #: 0088387

Cat #: L50S250

UPC: 079458852509

$ 291.93 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

Overview

250 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. Littelfuse engineers have redefined High-Speed Fuse Technology by using advanced metallurgical, polymer, and materials research, mathematical modeling, and computerized statistical analysis. Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required. Safety: AC: 200 kAIC; DC: 20 kAIC — Reliable interruption of all overcurrents meets present and future system requirements; Extremely Current Limiting — Low I2t and peak let-through currents meet most semiconductor requirements; UL Recognized — High-speed fuses may be used to provide supplementary protection in UL listed equipment. Safety: Low Watt Losses — Means less heating and power consumption in circuit. Controlled Transient Overvoltages — All circuits are subject to transient overvoltages during fault current interruption. These transient overvoltages (arc voltages) start when fuse links melt or circuit breaker contacts part, and subside when circuit is interrupted. Semiconductors are very sensitive to overvoltages. Littelfuse high-speed fuse designs keep transient overvoltages to low levels and help reduce semiconductor failure.

Also known as: 079458852509, L50S250, LFUL50S250

Specifications

Diameter: 1 1/2 in
Amps: 250
Volts AC: 500
Volts DC: 450
Length: 4 11/32 in
Speed: Very Fast Acting
Standards: California Proposition 65
Mounting: Bolt In
Type: Semi Conductor Fuse
Interrupt Rating DC: 20 kA
Diameter: 1 1/2 in
Volts AC: 500
Length: 4 11/32 in
Standards: California Proposition 65
Type: Semi Conductor Fuse
Amps: 250
Volts DC: 450
Speed: Very Fast Acting
Mounting: Bolt In
Interrupt Rating DC: 20 kA