
45A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #: 0088380
Cat #: LLSRK045
UPC: 079458350760
$ 95.83 EA
Company wide:
0
in stock
Documents & Guides
45A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
45A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458350760, LLSRK045, LFULLSRK045
Specifications
| Class: | RK1 |
| Amps: | 45 |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1 1/16 in |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Length: | 5 1/2 in |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Length: | 5 1/2 in |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |
| Amps: | 45 |
| Diameter: | 1 1/16 in |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |