7A, 600V, KLK Series Fast Acting Fuse

Item #: 0088342

Cat #: KLK007

UPC: 079458250619

$ 44.14 EA
Company wide:
7 in stock
Documents & Guides
7 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Overview

7 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458250619, KLK007, LFUKLK007

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 7
Length: 1 1/2 in
Type: Industrial, Fuse
Volts AC: 600
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Amps: 7
Type: Industrial, Fuse
Mounting: Cartridge
Standards: California Proposition 65
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 600
Class: Midget
Interrupt Rating DC: 100 kA