JLS UL CLASS J FAST-ACTING FUSE 500A

Item #: 0088310

Cat #: JLS500

UPC: 079458200966

$ 1123.44 EA
Company wide:
3 in stock
Documents & Guides
500 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting

Overview

500 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting

JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits. Applications: General purpose circuits with little or no motor load. Resistive loads, such as resistance electric heat. Loads requiring fast-acting overload protection, such as equipment containing solid-state devices.

Also known as: 079458200966, JLS500, LFUJLS500

Specifications

Speed: Fast Acting
Mounting: Bolt
Amps: 500
Class: J
Volts AC: 600
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 500
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt
Class: J
Type: Power Fuse
Interrupt Rating DC: 200 kA