
Fuse, 250A, 600V, 200kAIC, Class J, Fast-Acting
Item #: 0088305
Cat #: JLS250
UPC: 079458200904
$ 780.22 EA
Company wide:
0
in stock
Documents & Guides
250 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Features: Fast Acting.
Overview
250 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Features: Fast Acting.
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200904, JLS250, LFUJLS250
Specifications
| Length: | 7 1/8 in |
| Amps: | 250 |
| Speed: | Fast Acting |
| Mounting: | Bolt |
| Type: | General Purpose |
| Class: | J |
| Volts AC: | 600 |
| Diameter: | 2 in |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Length: | 7 1/8 in |
| Speed: | Fast Acting |
| Type: | General Purpose |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Amps: | 250 |
| Mounting: | Bolt |
| Class: | J |
| Diameter: | 2 in |
| Interrupt Rating DC: | 200 kA |