Ul Class J Fast-acting Fuse

Item #: 0088304

Cat #: JLS001

UPC: 079458200317

$ 69.96 EA
Company wide:
0 in stock
Documents & Guides
High Speed, North American Style, Brand Or Series: Class J, Type: Cartridge Lead, Amp Rating: 1 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 2 1/4 Length Inch, Features: Fast Acting"

Overview

High Speed, North American Style, Brand Or Series: Class J, Type: Cartridge Lead, Amp Rating: 1 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 2 1/4 Length Inch, Features: Fast Acting"

JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits. Applications: General purpose circuits with little or no motor load. Resistive loads, such as resistance electric heat. Loads requiring fast-acting overload protection, such as equipment containing solid-state devices.

Also known as: 079458200317, JLS001, LFUJLS001

Specifications

Speed: Fast Acting
Amps: 1
Class: J
Volts AC: 600
Mounting: Clip
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Class: J
Mounting: Clip
Standards: California Proposition 65
Amps: 1
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 200 kA