12 Amps, 125VAC, Pin Indicating Midget

Item #: 0088286

Cat #: FLA012

UPC: 079458130669

Company wide:
0 in stock
12 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow), Dual Tube Construction

Overview

12 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow), Dual Tube Construction

FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.

Also known as: 079458130669, FLA012, LFUFLA012

Specifications

Type: Fuse, Pin Indicating
Amps: 12
Volts AC: 125
Class: Midget
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Pin Indicating
Volts AC: 125
Speed: Slow Blow, Time Lag
Amps: 12
Class: Midget
Standards: California Proposition 65