Tray Cable, Type TC-ER, VNTC, 16 AWG, 3-Pair, Shielded

Item #: 0088267

Cat #: L21603

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, VNTC, 16 AWG, 3-Pair, Overall Shielded, 600 Volt

Overview

Tray Cable, Type TC-ER, VNTC, 16 AWG, 3-Pair, Overall Shielded, 600 Volt
Also known as: L21603, OMNL21603

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: Black
Gauge: 16 AWG
Material: Copper
Volts AC: 600