AREALIGHT 52W NEUT 5T CLEAR L

Item #: 0088251

Cat #: ALED5T52NW

UPC: 019813038940

$ 892.20 EA
Company wide:
0 in stock
Documents & Guides
AREALIGHT 52W LED NEUTRAL LED 5T CLEAR LENS WHITE

Overview

AREALIGHT 52W LED NEUTRAL LED 5T CLEAR LENS WHITE
Also known as: 019813038940, ALED5T52NW, RABALED5T52NW

Specifications

Wattage: 52
Type: LED
Color: White
Wattage: 52
Color: White
Type: LED