
Liquidtight Connector, Straight, Size: 3/4", Steel/Zinc
Item #: 0088204
Cat #: K075
UPC: 783936997940
$ 24.34 EA
Company wide:
20
in stock
Liquidtight Connector, Straight, Size: 3/4 Inch, Material/Finish: Steel/Zinc
Overview
Liquidtight Connector, Straight, Size: 3/4 Inch, Material/Finish: Steel/Zinc
Also known as: 783936997940, K075, KILK075
Features & Benefits
- Split nylon gland ring for easy installation and greater comopression
- Digging locknut
- Sealing o-rings included
- Reusable
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Diameter: | 3/4 in |
| Material: | Steel |