Liquidtight Connector, 90°, Size: 1/2", Steel/Zinc

Item #: 0088203

Cat #: K0509

UPC: 783936997988

$ 27.65 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90°, Size: 1/2 Inch, Material/Finish: Steel/Zinc

Overview

Liquidtight Connector, 90°, Size: 1/2 Inch, Material/Finish: Steel/Zinc
Also known as: 783936997988, K0509, KILK0509

Features & Benefits

  • Split nylon gland ring for easy installation and greater comopression
  • Digging locknut
  • Sealing o-rings included
  • Reusable

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel