ETN FAZ-D16/3N UL 1077 Industrial M

Item #: 0088066

Cat #: FAZ-D16/3N

UPC:

$ 238.04 EA
Company wide:
0 in stock
Documents & Guides

Overview

C-H FAZ-D16/3N
Also known as: FAZ-D16/3N, CUTFAZD163N

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D