17'' (432 MM) GLOVE BAG NO. 10 CANVAS

Item #: 0088060

Cat #: 5124-17

UPC: 092644553264

$ 32.63 EA
Company wide:
0 in stock
Documents & Guides
17'' (432 MM) GLOVE BAG NO. 10 CANVAS

Overview

17'' (432 MM) GLOVE BAG NO. 10 CANVAS

Always find your gloves with this heavy duty bag. Made of durable No.10 canvas for long life. Provides easy portable storage for your gloves. Has an expansion gusset 5-1/2-Inch (140 mm) on top and 2-3/4-Inch (70 mm) at bottom.

Also known as: 092644553264, 5124-17, KLE512417

Specifications

Material: Canvas
Type: Glove Bag
Standards: California Proposition 65
Material: Canvas
Standards: California Proposition 65
Type: Glove Bag

Customer Reviews

No reviews for this product
(0)