LITH ELT618NY-M2 Steel emergency li

Item #: 0087972

Cat #: ELT618NY

UPC: 745974325536

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

LIT ELT618NY
Also known as: 745974325536, ELT618NY, LITELT618NY

Specifications

Volts DC: 6
Wattage: 18
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Wattage: 18
Material: Steel
Volts AC Range: 120 - 277