
Beam Clamp For Strut, Dimension: 4-3/4", Steel/Galvanized
Item #: 0087955
Cat #: E-760-3
UPC: 785991778137
$ 44.46 EA
Company wide:
15
in stock
Documents & Guides
Steel Channel to Beam Clamp, Dimension: 4 3/4 in, Material: Steel, Finish: Galv-Krom
Overview
Steel Channel to Beam Clamp, Dimension: 4 3/4 in, Material: Steel, Finish: Galv-Krom
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and result is labor savings and reduced material waste.
Also known as: 785991778137, E-760-3, KINE7603
Specifications
| Material: | Steel |
| Material: | Steel |