General Purpose Masking Tape 234, Tan, 48 mm x 55 m, 5.9 mil, Plastic Core

Item #: 0087931

Cat #: 234-48mmx55m

UPC: 021200042447

$ 43.36 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Masking Tape 234, Tan, 48 Millimeters x 55 Meters, 5.9 mil, Plastic Core

Overview

General Purpose Masking Tape 234, Tan, 48 Millimeters x 55 Meters, 5.9 mil, Plastic Core

3M™ general purpose masking tape 234 features a strong backing and a less aggressive adhesive. It is one-of our most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing. Rubber adhesive features smooth crepe paper backing treated with a heat and solvent-resistant saturate.

Also known as: 021200042447, 234-48mmx55m, MMM23448MMX55M

Specifications

Material: Paper
Length: 55 m
Width: 48 mm
Color: Tan
Material: Paper
Width: 48 mm
Length: 55 m
Color: Tan