ETN FAZ-D6/2-RT UL 1077 Industrial

Item #: 0087874

Cat #: FAZ-D6/2-RT

UPC: 015081021004

$ 151.14 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-D6/2-RT

Overview

CUT FAZ-D6/2-RT
Also known as: 015081021004, FAZ-D6/2-RT, CUTFAZD62RT

Specifications

Amps: 6
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA