ETN FAZD153RTT UL 1077 Industrial

Item #: 0087871

Cat #: FAZD153RT

UPC:

$ 213.21 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUT FAZD153RT
Also known as: FAZD153RT, CUTFAZD153RT

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA