Duct Tape

Item #: 0087814

Cat #: 1060-GRN-A

UPC: 051131982185

Company wide:
0 in stock
Documents & Guides
Utility Duct Tape. Size: 1.88" Width, 60 yds. Length. Midgrade duct tape. Color: Green.

Overview

Utility Duct Tape. Size: 1.88" Width, 60 yds. Length. Midgrade duct tape. Color: Green.
Also known as: 051131982185, 1060-GRN-A, MMM1060GRNA

Specifications

Color: Green
Material: Polyethylene
Length: 180 ft
Width: 1.880 in
Color: Green
Length: 180 ft
Material: Polyethylene
Width: 1.880 in