1
more

Breaker, 100A, 3P, Tenant Main, 42kAIC, Type CV
Item #: 0087779
Cat #: CVS3100X
UPC: 786685704227
$ 1138.18 EA
Company wide:
1
in stock
Documents & Guides
Breaker, 100 Amp, 3-Pole, Tenant Main, 42kAIC, Type CV
Overview
Breaker, 100 Amp, 3-Pole, Tenant Main, 42kAIC, Type CV
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Also known as: 786685704227, CVS3100X, CUTCVS3100X
Specifications
| Type: | Main Breaker |
| Poles: | 3 |
| Amps: | 100 |
| Type: | Main Breaker |
| Amps: | 100 |
| Poles: | 3 |