Breaker, 200A, 3P, Tenant Main, 42kAIC, Type CV

Item #: 0087777

Cat #: CVS3200X

UPC: 786685704265

$ 865.02 EA
Company wide:
5 in stock
Documents & Guides
Breaker, 200 Amp, 3-Pole, Tenant Main, 42 Kaic, Type CV, Used In Most Group Metering Applications.

Overview

Breaker, 200 Amp, 3-Pole, Tenant Main, 42 Kaic, Type CV, Used In Most Group Metering Applications.

Eaton offers Type CCV (10 and 22 kAIC) and Type CV (42, 65 and 100 kAIC) family of circuit breakers as the primary tenant main breakers used in most group metering applications.

Also known as: 786685704265, CVS3200X, CUTCVS3200X

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 240
Interrupt Rating AC: 42 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts AC: 240