
Track Light, PAR20, 4 Light, 50W, Brushed Nickel
Item #: 0087773
Cat #: P6162-09
UPC: 785247153725
Call for price
Company wide:
0
in stock
Track Light, PAR20, 4 Light, 50 Watt, Width: 36 in, Brushed Nickel
Overview
Track Light, PAR20, 4 Light, 50 Watt, Width: 36 in, Brushed Nickel
Also known as: 785247153725, P6162-09, PROP616209
Specifications
| Color: | Gray |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Standards: | California Proposition 65 |