4 AWG XHHW Stranded Copper, Orange, 2500'

Item #: 0087744

Cat #: 4XHHWCSTRORAX2500

UPC: 048243239825

$ 2.64 FT
Company wide:
0 in stock
Documents & Guides
4 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel

Overview

4 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 048243239825, 4XHHWCSTRORAX2500

Specifications

Gauge: 4 AWG
Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 4 AWG
Color: Orange
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded