2-Piece Cable Tie/Fir Tree, 6", Black

Item #: 0087743

Cat #: 150-31090

UPC: 089306246626

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .26"–.28" Mounting Hole, .4"H, PA66HS, Black

Overview

2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .26"–.28" Mounting Hole, .4"H, PA66HS, Black

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306246626, 150-31090, TYN15031090

Specifications

Length: 6 in
Color: Black
Material: Polyamide
Length: 6 in
Material: Polyamide
Color: Black