Trim, 5", Cone, Recessed Adjustable Aperture, White Trim

Item #: 0087725

Cat #: 1027WH

UPC: 784197102753

Company wide:
0 in stock
Documents & Guides
Trim, 5 Inch, Cone, Recessed Adjustable Aperture, White Trim

Overview

Trim, 5 Inch, Cone, Recessed Adjustable Aperture, White Trim
Also known as: 784197102753, 1027WH, LOL1027WH

Specifications

Type: Baffle, Trim
Diameter: 5 in
Color: White
Type: Baffle, Trim
Color: White
Diameter: 5 in