
Liquidtight, Straight, Male, 3/4", Nylon, Gray
Item #: 0087577
Cat #: P075NGYA
UPC: 783585339177
Call for price
Company wide:
0
in stock
Documents & Guides
Liquidtight, Straight, Male, 3/4 Inch, Nylon, Gray
Overview
Liquidtight, Straight, Male, 3/4 Inch, Nylon, Gray
Kellems liquidtight conduit pairs with nylon connectors that are completely non-conductive, corrosion resistant and easier to install than metallic liquidtight fittings. They feature a patented SwivelLok® design that eliminates the need for separate straight, 45-degree and 90-degree fittings by providing a full range in one device. In addition, these Kellems non-metallic connectors have a unique design which allows UL 50 ratings of 3R, 4X, 12 and 13.
Also known as: 783585339177, P075NGYA, KELP075NGYA
Features & Benefits
- Nylon compression nut has a tapered dome to tighten ferrule onto conduit
- Neoprene O-ring provides liquidtight seal
- Non integral ferrule provides conduit seal and pullout protection
Specifications
| Diameter: | 3/4 in |
| Color: | Black |
| Material: | Nylon |
| Diameter: | 3/4 in |
| Material: | Nylon |
| Color: | Black |