Liquidtight, Straight, Male, 1/2", Nylon, Gray

Item #: 0087576

Cat #: P050NGYA

UPC: 783585339139

Call for price
Company wide:
0 in stock
Liquidtight, Straight, Male, 1/2 Inch, Nylon, Gray

Overview

Liquidtight, Straight, Male, 1/2 Inch, Nylon, Gray

Kellems liquidtight conduit pairs with nylon connectors that are completely non-conductive, corrosion resistant and easier to install than metallic liquidtight fittings. They feature a patented SwivelLok® design that eliminates the need for separate straight, 45-degree and 90-degree fittings by providing a full range in one device. In addition, these Kellems non-metallic connectors have a unique design which allows UL 50 ratings of 3R, 4X, 12 and 13.

Also known as: 783585339139, P050NGYA, KELP050NGYA

Features & Benefits

  • Nylon compression nut has a tapered dome to tighten ferrule onto conduit
  • Neoprene O-ring provides liquidtight seal
  • Non integral ferrule provides conduit seal and pullout protection

Specifications

Diameter: 1/2 in
Color: Gray
Material: Nylon
Diameter: 1/2 in
Material: Nylon
Color: Gray