EZH SEC-2-09 9'X18 240V SEECO FLO

Item #: 0087541

Cat #: SEC-2-09

UPC: 013627003330

Company wide:
0 in stock
Documents & Guides
No Documents Available
EAS SEC-2-09 240V 18"X9'

Overview

EAS SEC-2-09 240V 18"X9'
Also known as: 013627003330, SEC-2-09, EASSEC209

Specifications

Volts AC: 240
Volts AC: 240