EZ-BEAM Q40 Series: Polarized Retro, Range: 6 m

Item #: 0087519

Cat #: Q40RW3LPQ1

UPC:

Company wide:
0 in stock
EZ-BEAM Q40 Series: Polarized Retro, Range: 6 m, Input: 20-250V ac, Output: SPST Solid-state Dark Operate, Quick-Disconnect Connector

Overview

EZ-BEAM Q40 Series: Polarized Retro, Range: 6 m, Input: 20-250V ac, Output: SPST Solid-state Dark Operate, Quick-Disconnect Connector
Also known as: Q40RW3LPQ1, BANQ40RW3LPQ1

Specifications

Height: 3.250 in
Width: 1.810 in
Depth: 1.570 in
Height: 3.250 in
Depth: 1.570 in
Width: 1.810 in