EZH SEC-2-04X36 4'X36 240V SEECO

Item #: 0087491

Cat #: SEC-2-04X36

UPC: 013627003460

Company wide:
0 in stock
Documents & Guides
No Documents Available
EASY SEC-2-04X36 4 X36 240V

Overview

EASY SEC-2-04X36 4 X36 240V
Also known as: 013627003460, SEC-2-04X36, EASSEC204X36

Specifications

Volts AC: 240
Volts AC: 240