4' TRAC, 1 CIRCUIT

Item #: 0087469

Cat #: T4WH

UPC: 661209001061

Company wide:
0 in stock
Documents & Guides
4' Trac - One Circuit

Overview

4' Trac - One Circuit
Also known as: 661209001061, T4WH, JUNT4WH

Specifications

Length: 4 ft, 48 in
Color: White
Length: 4 ft, 48 in
Color: White