SLOPE IC HSG

Item #: 0087457

Cat #: IC926

UPC: 661209000897

$ 51.00 EA
Company wide:
4 in stock
Documents & Guides
6" IC Incand. Standard Slope Housing

Overview

6" IC Incand. Standard Slope Housing
Also known as: 661209000897, IC926, JUNIC926

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing