Plastic Line Carrier, 2"conduit

Item #: 0087425

Cat #: M2000

UPC: 032076307431

Company wide:
0 in stock
Documents & Guides
Hub Size: 2in, Material: Plastic

Overview

Hub Size: 2in, Material: Plastic
Also known as: 032076307431, M2000, GARM2000

Specifications

Material: Plastic
Diameter: 2 in
Material: Plastic
Diameter: 2 in