Super Blower Seal-off 1/Box1Boxs/Master

Item #: 0087421

Cat #: BV24

UPC: 032076306564

Call for price
Company wide:
0 in stock
Documents & Guides
Application: For 2 1/2 To 6in Conduit, Weight: 3.3lb

Overview

Application: For 2 1/2 To 6in Conduit, Weight: 3.3lb
Also known as: 032076306564, BV24, GARBV24

Specifications

Customer Reviews

No reviews for this product
(0)